Apply to be a TradeMaster!
Main product image of 1/2" Line Regulator w/ OPD (200,000 BTU)
Magnifying glass
Hover image to zoom

1/2" Line Regulator w/ OPD (200,000 BTU)

Brand:
Maxitrol
SKU:
325-3L48-1/2
Rating:
(2)
Q&A:
(0)
1/2" Line Regulator w/ OPD (200,000 BTU)
Magnifying glass
Hover image to zoom
$69.19 each
In Stock
In Stock
Get 43 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Capacity (BTU)
200000 BTU Capacity
Product Highlight: Spring Range
7" - 11"
Product Highlight: Max Pressure (PSI)
5 MAX PSI

Description

–
Note: The vent protector (13A15) is not included and can be purchased separately here.

This product should be installed by a licensed gas fitter.

Features
  • CSA certified for up to 5-psi inlet pressure
  • Over-pressure protection device (OPD) to limit downstream pressure in case of regulator failure
  • Maxitrol OPD approved and tested with the regulator
  • Self-aligning valve with lever action for dead end regulator lockup
  • Optional vent limiter eliminates the need to run vent piping to an outside area


  • Benefits

  • Meets ANSI standard Z21.80 for line pressure regulators - for use on piping systems such as CSST or semi-rigid copper tubing up to 5-psi
  • OPD provides required downstream over-pressure protection for supply pressures in excess of 2-psi
  • Pounds to inches regulator provides precise control from pilot flows to full regulator capacity
  • Specs

    –
    Capacity (BTU):

    200000

    Size:

    1/2"

    Max Pressure (PSI):

    5

    Spring Range:

    7" - 11"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    1/8" Vent Limiting Device for 325-3 and 325-3L Regulators
    SKU: 12A09
    Maxitrol

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Fit like expected.

    Purchase the product and when we installed it works fine and suddenly stop working. called customer service and they send a replacement and got my customer taken care.
    Fran
    Cathedral City, CA
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I will always continue to do business with Supply House

    Very easy to find parts needed even the hard to find parts anywhere and this is my go too parts store online.
    AC Mike
    Wilmington, NC
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy