Apply to be a TradeMaster!
Main product image of 1-1/4" Gas Pressure Regulator w/ OPD (1,250,000 BTU)
Magnifying glass
Hover image to zoom

1-1/4" Gas Pressure Regulator w/ OPD (1,250,000 BTU)

Brand:
Maxitrol
SKU:
325-7AL210D-1-1/4
Rating:
(1)
Q&A:
(0)
1-1/4" Gas Pressure Regulator w/ OPD (1,250,000 BTU)
Magnifying glass
Hover image to zoom
$637.98 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Capacity (BTU)
1250000 BTU Capacity

Description

–
325 Series pounds to inches regulators are for use on residential, commercial, and industrial applications.

The 325 Series features a high leverage valve linkage assembly to deliver positive dead-end lock-up. The regulators are capable of precise regulating control from full flow down to pilot flow.

Note: This product should be installed by a licensed gas fitter.

Specs

–
Size:

1-1/4"

Capacity (BTU):

1250000

Max Inlet Pressure:

5 PSI (NAT)

2 PSI (LP)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Buyer, beware you need accessories.

The regulator works fine BUT it does NOT come with the limiters for indoor use or the plugs for outdoor use. READ up on the valve and you'll see what accessories are needed.
Carson the Procurement Guy
San Antonio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy