Shop Resideo Sale
Main product image of 1/2" Line Regulator w/ Vent Limiter (425,000 BTU)
Magnifying glass
Hover image to zoom

1/2" Line Regulator w/ Vent Limiter (425,000 BTU)

Brand:
Maxitrol
SKU:
325-5L-1/2-12A39
Rating:
(2)
Q&A:
(0)
1/2" Line Regulator w/ Vent Limiter (425,000 BTU)
Magnifying glass
Hover image to zoom
$68.95 each
In Stock
In Stock
Get 529 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Capacity (BTU)
425000 BTU Capacity

Description

–
Note: The vent protector (13A15-5) is not included and can be purchased separately here.

This product should be installed by a licensed gas fitter.

FEATURES:

  • Designed for multi-poise mounting
  • Self-aligning valve with lever action for dead end lockup
  • Durable, corrosion-resistant construction
  • High performance type for pounds to inches reduction


  • BENEFITS:

  • Ease of installation
  • Longer life, less maintenance
  • For use on 2-psi piping systems such as CSST (corrugated stainless steel) or semi-rigid copper tubing
  • Precise regulation from pilot flows to full regulator capacity
  • Meets many utility specifications
  • Specs

    –
    Capacity (BTU):

    425000

    Size:

    1/2"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    You May Also Need

    1 Replacement Part

    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Unavailable locally - SupplyHouse had imstocl

    Needed replacement for whole house regulator, as the installed unit was insufficient for multiple connections. The propane supplier provided exact specifications, and was able to purchase and have the next day from SupplyHouse.
    Bob
    Street Maryland
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Just what's needed

    Came fast and works great
    Ddsjohnson
    Mn
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy