Apply to be a TradeMaster!
Main product image of 2" x 2" 325-9L Series Lever Acting Line Regulator
Magnifying glass
Hover image to zoom

2" x 2" 325-9L Series Lever Acting Line Regulator

Brand:
Maxitrol
SKU:
325-9L-2
Rating:
(1)
Q&A:
(1)
2" x 2" 325-9L Series Lever Acting Line Regulator
Magnifying glass
Hover image to zoom
$355.20 each
In Stock
In Stock
Get 17 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Capacity (BTU)
2250000 BTU Capacity
Product Highlight: Spring Range
7" - 11"

Description

–
Note: The vent protector (13A25) is not included and can be purchased separately here.

This product should be installed by a licensed gas fitter.

2" x 2" 325-9L Series Lever Acting Line Regulator

325 Series regulators are for 2 psi piping systems. Models available for appliance main burner or pilot applications and as line pressure regulators.

Specs

–
Size:

2"

Capacity (BTU):

2250000

Spring Range:

7" - 11"

Max Inlet Pressure:

2 PSI

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" x 1-1/2" 325-9L Series Lever Acting Line Regulator
SKU: 325-9L-1-1/2
Maxitrol

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fantastic service

Fast and friendly. I ordered the wrong part and they took care of it quickly and no charge.it was my fault and I offered to pay but they said they would take care of it.fantastic service
Evan
Central Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this gas regulator suite for out door use? I have 9psi 3/4" gas line coming my unit require 2 psi is it right regulator ?

Asked by Sam 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Sam. For assistance sizing a gas regulator that is suitable for your application, please contact Maxitrol directly at 248-356‑1400, or you can use their regulator sizing tool: https://sizer.maxitrol.com/EN/regsizprog.php

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy