Apply to be a TradeMaster!
Main product image of 1" x 1" 325-5L Series Lever Acting Line Regulator
Magnifying glass
Hover image to zoom

1" x 1" 325-5L Series Lever Acting Line Regulator

Brand:
Maxitrol
SKU:
325-5L-1
Rating:
(2)
Q&A:
(1)
1" x 1" 325-5L Series Lever Acting Line Regulator
Magnifying glass
Hover image to zoom
$76.17 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Capacity (BTU)
425000 BTU Capacity
Product Highlight: Spring Range
7" - 11"

Description

–
Note: The vent protector (13A15-5) is not included and can be purchased separately here.

This product should be installed by a licensed gas fitter.

1" x 1" 325-5L Series Lever Acting Line Regulator

325 Series regulators are for 2 psi piping systems. Models available for appliance main burner or pilot applications and as line pressure regulators.

Specs

–
Size:

1"

Capacity (BTU):

425000

Spring Range:

7" - 11"

Max Inlet Pressure:

2 PSI

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Line Regulator w/ Vent Limiter (425,000 BTU)
SKU: 325-5L-1-12A39
Maxitrol

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Works perfect, fast shipping!

It's exactly what the description said, the regulator works great.
Bam
SLC, UT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Selection and Service

Gas regulator from a very reliable manufacturer. Shipped quickly and at a price that was a fourth of what my regular plumbing supplier was going to charge. I typically like to support local businesses but the service and pricing at Supply House made this purchase make sense.
Kiki
Dallas, Tx
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: The description says 2psi and 5 psi. The specs say 2psi. Which one is correct?

Asked by Bryant Tsan 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The 325-5L-1 is certified for up to 2psi inlet pressure.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy