Apply to be a TradeMaster!
Main product image of 9" Mixing Tube - use with Sensors
Magnifying glass
Hover image to zoom

9" Mixing Tube - use with Sensors

Brand:
Maxitrol
SKU:
MT1-9
Rating:
(0)
Q&A:
(1)
9" Mixing Tube - use with Sensors
Magnifying glass
Hover image to zoom
$100.04 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Series 21, Series 31, Series 14, Series 44 System, Series 94 System
Product Highlight: Size
9"

Specs

–
Used With:

Series 21

Series 31

Series 14

Series 44 System

Series 94 System

Size:

9"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Discharge Air Temperature Sensor (55° to 90°F)
SKU: TS114
Maxitrol

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this mixing tube come with the sensor, or where can I obtain the sensor?

Asked by Terry 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes search SKU# TS121

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy