Apply to be a TradeMaster!
Main product image of Remote Selector-Discharge Air Sensor (55° to 90°F)
Magnifying glass
Hover image to zoom
Remote Selector-Discharge Air Sensor (55° to 90°F)
Magnifying glass
Hover image to zoom
$118.34 each
In Stock
In Stock
Get 44 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
55°F to 90°F
Product Highlight: Used With
Series 14

Description

–
These air temperature sensors maintain precise, stable gas-fired temperatures. Selectra's unique electronic Modulator or Modulator-Regulator valves control gas flow with instantaneous response and continual adjustment. They are the superior alternative to mod motors and butterfly valves.

Amplifiers are available with optional features such as adjustable low-fire start duration, and with integral or remote temperature selection.

Specs

–
Temperature Range (F):

55°F to 90°F

Used With:

Series 14

Product Type:

Temperature Sensor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Remote Temperature Discharge Selector (120° to 170°F)
SKU: TD114B
Maxitrol

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Yes, I would buy this from Supply House again.

OEM parts fast and at a good price.
M&M
Cinti.,OH
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very stable

This replacement unit is very stable. The one that it replaced was somewhat erratic.
Chazman
Tacoma, WA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again

Good deal
Ying's HVAC
Novi mi
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Temp selector

This replaced a similar model that was in service for 30 years. Hopefully this one is as reliable.
Charlie
Tacoma, Wa
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what we needed

Replacement for OEM
TechClerk
Big Rapids, MI
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy