Apply to be a TradeMaster!
Main product image of 1/2" Zero Governor Regulator (1 psi)
Magnifying glass
Hover image to zoom

1/2" Zero Governor Regulator (1 psi)

Brand:
Maxitrol
SKU:
R400Z-1/2
Rating:
(1)
Q&A:
(0)
1/2" Zero Governor Regulator (1 psi)
Magnifying glass
Hover image to zoom
$54.78 each
In Stock
In Stock
Get 36 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Spring Range
1" - 3"

Description

–
Both the RZ and 210Z series are adaptable for air-gas mixing applications. They are suitable for natural, manufactured, mixed gases, liquified petroleum gases and LP gas-air mixtures. In addition, they may be used for outlet pressures.

Because of balanced valve construction, Z models offer superior performance at an economic price to other type atmospheric regulators.

Maxitrol Z model regulators are used for flow control of burners, nozzle mixers, mixing tees and proportional pre-mixers.

Note: This product should be installed by a licensed gas fitter.

Specs

–
Size:

1/2"

Spring Range:

1" - 3"

Max Inlet Pressure:

1 PSI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will use this vender again.

Works great hope it lasts an long time.
Carlos
Virginia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy