Apply to be a TradeMaster!
Main product image of 1/2" Gas Appliance Regulator (800,000 BTU)
Magnifying glass
Hover image to zoom

1/2" Gas Appliance Regulator (800,000 BTU)

Brand:
Maxitrol
SKU:
R500S-1/2-CSA
Rating:
(0)
Q&A:
(0)
1/2" Gas Appliance Regulator (800,000 BTU)
Magnifying glass
Hover image to zoom
R500S-1/2-CSA has been discontinued
Discontinued January 11, 2023
This product has been discontinued.

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Capacity (BTU)
800000 BTU Capacity

Description

–


This product should be installed by a licensed gas fitter.

These regulators are CSA certified and capable of controlling pressure at very low flows such as standing pilots, but should not be used as a line gas pressure regulator for appliances equipped with electronic ignition unless automatic control valve can open against line pressure.

The R & RS series is intended for use with both main burner and pilot load applications. The double diaphragm balanced valve design makes it possible to build a regulator physically small in size yet having good capacity characteristics. They are able to maintain steady outlet pressure control with widely varying inlet pressures. The high quality molded balancing diaphragm eliminates the inlet pressure effect acting on the valve.

Specs

–
Size:

1/2"

Capacity (BTU):

800000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm