Apply to be a TradeMaster!
Main product image of 3/4" Zero Governor Regulator (1 psi)
Magnifying glass
Hover image to zoom

3/4" Zero Governor Regulator (1 psi)

Brand:
Maxitrol
SKU:
R500Z-3/4
Rating:
(0)
Q&A:
(0)
3/4" Zero Governor Regulator (1 psi)
Magnifying glass
Hover image to zoom
$91.93 each
In Stock
In Stock
Get 40 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Spring Range
1" - 3"

Description

–
Note: The vent protector (13A15) is not included and can be purchased separately here.

This product should be installed by a licensed gas fitter.

Zero Governor regulators are used for flow control of burners, nozzle mixers, mixing tees, and proportional pre-mixers.

These regulators are suitable for natural, manufactured, mixed gases, liquefied petroleum gases and LP gas-air mixtures.<

Specs

–
Size:

3/4"

Spring Range:

1" - 3"

Max Inlet Pressure:

1 PSI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy