Apply to be a TradeMaster!
Main product image of 3/4" Gas Appliance Regulator
Magnifying glass
Hover image to zoom
3/4" Gas Appliance Regulator
Magnifying glass
Hover image to zoom
R600-3/4-CSA has been discontinued
Discontinued October 24, 2022
This product has been discontinued.

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Fuel Type
Natural Gas, Propane

Description

–
Features:
  • CSA certified
  • R & RS regulators are for main burner and pilot load applications
  • Ideal for use in industrial applications such as infrared heaters and on pilot lines for large process heaters and bakers
  • For usage in residential applications as appliance regulators
  • Suitable for natural, manufactured, mixed gases, liquefied petroleum gases and LP gas-air mixtures


  • Note: This product should be installed by a licensed gas fitter.

    Specs

    –
    Size:

    3/4"

    Max Inlet Pressure:

    1/2 PSI

    Fuel Type:

    Natural Gas

    Propane

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm