Apply to be a TradeMaster!
Main product image of 3/4" Zero Governor Regulator (1 psi)
Magnifying glass
Hover image to zoom

3/4" Zero Governor Regulator (1 psi)

Brand:
Maxitrol
SKU:
R600Z-3/4
Rating:
(1)
Q&A:
(0)
3/4" Zero Governor Regulator (1 psi)
Magnifying glass
Hover image to zoom
$150.27 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Spring Range
1" - 3"

Description

–
Note: The vent protector (13A15) is not included and can be purchased separately here.

This product should be installed by a licensed gas fitter.

Both the RZ and 210Z series are adaptable for air-gas mixing applications. They are suitable for natural, manufactured, mixed gases, liquified petroleum gases and LP gas-air mixtures. In addition, they may be used for outlet pressures.

Because of balanced valve construction, Z models offer superior performance at an economic price to other type atmospheric regulators.

Maxitrol Z model regulators are used for flow control of burners, nozzle mixers, mixing tees and proportional pre-mixers.

Specs

–
Size:

3/4"

Max Inlet Pressure:

1 PSI

Fuel Type:

Natural Gas

Propane

Spring Range:

1" - 3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fast shipping. Valves readily available. Hight recommend..

We weren't able to get an Onan valve and SupplyHouse.com had these in stock. Shipping was fast and transaction went smoothly. Thank You!
Pete the parts guru
De Pere, WI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy