Apply to be a TradeMaster!
Main product image of Natural Gas Regulator w/ Fixed Setting
Magnifying glass
Hover image to zoom

Natural Gas Regulator w/ Fixed Setting

Brand:
Maxitrol
SKU:
RV20LSF-3L6-0009
Rating:
(2)
Q&A:
(0)
Natural Gas Regulator w/ Fixed Setting
Magnifying glass
Hover image to zoom
RV20LSF-3L6-0009 has been discontinued
Discontinued April 17, 2023
This product has been discontinued.

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas

Description

–
These rubber seat poppet type regulators are designed primarily for main burner and pilot load applications where precise control of tiny flows is an essential operating requirement.

Features:
  • Factory-set, fixed-non-adujustable regulator
  • Has an integral vent limiting orifice as the breather hole
  • Housings are of high strength aluminum die castings
  • All models, with the exception of D suffix models, are tested for multi-poise mounting and may be installed in any plane or angle without restriction
  • Suitable for usage with manufactured, mixed, or natural gas-air mixture
  • Side tap - left side 1/8" N.P.T.

Note: This product should be installed by a licensed gas fitter.

Specs

–
Fuel Type:

Natural Gas

Max Inlet Pressure:

1/2 PSI

BTU Capacity (Burner):

65000

BTU Capacity (Burner and Pilot):

50000

BTU Capacity (Fixed Orifice):

30000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Fit & worked as expected, good product

Fit perfectly on wall heater
Craig
Oklahoma
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Maxitrol natural gas regulator

It was delivered promptly and it works
Whitehunter
Portland TN
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?