Apply to be a TradeMaster!
Main product image of LP Gas Regulator w/ 8" Fixed Setting
Magnifying glass
Hover image to zoom

LP Gas Regulator w/ 8" Fixed Setting

Brand:
Maxitrol
SKU:
RV20LSSRF-3L6-0002
Rating:
(0)
Q&A:
(0)
LP Gas Regulator w/ 8" Fixed Setting
Magnifying glass
Hover image to zoom
RV20LSSRF-3L6-0002 has been discontinued
Discontinued October 13, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: Fuel Type
Propane

Description

–
These rubber seat poppet type regulators are designed primarily for main burner and pilot load applications where precise control of tiny flows is an essential operating requirement.

Features:

  • Factory-set, fixed-non-adujustable regulator
  • Has an integral vent limiting orifice as the breather hole
  • Housings are of high strength aluminum die castings
  • All models, with the exception of D suffix models, are tested for multi-poise mounting and may be installed in any plane or angle without restriction
  • Suitable for usage with manufactured, mixed, LP, or LP gas-air mixture
  • Side tap - right side 1/8" N.P.T.


  • Note: This product should be installed by a licensed gas fitter.

    Specs

    –
    Fuel Type:

    Propane

    Max Inlet Pressure:

    1/2 PSI

    Size:

    1/8"

    BTU Capacity (Burner):

    65000

    BTU Capacity (Burner and Pilot):

    50000

    BTU Capacity (Fixed Orifice):

    30000

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm