Apply to be a TradeMaster!
Main product image of Natural Gas Regulator w/ 6" Fixed Set
Magnifying glass
Hover image to zoom

Natural Gas Regulator w/ 6" Fixed Set

Brand:
Maxitrol
SKU:
RV20LSSRF-3L6-0003
Rating:
(0)
Q&A:
(0)
Natural Gas Regulator w/ 6" Fixed Set
Magnifying glass
Hover image to zoom
$48.10 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Connection Type
FNPT Connection

Description

–
These rubber seat poppet type regulators are designed primarily for main burner and pilot load applications where precise control of tiny flows is an essential operating requirement.

Features:

  • Factory-set, fixed-non-adujustable regulator
  • Has an integral vent limiting orifice as the breather hole
  • Housings are of high strength aluminum die castings
  • All models, with the exception of D suffix models, are tested for multi-poise mounting and may be installed in any plane or angle without restriction
  • Suitable for usage with manufactured, mixed, or natural gas-air mixture
  • Side tap - right side 1/8" N.P.T.


  • Note: This product should be installed by a licensed gas fitter.

    Specs

    –
    Fuel Type:

    Natural Gas

    Max Inlet Pressure:

    1/2 PSI

    Connection Type:

    FNPT

    Size:

    3/8"

    BTU Capacity (Burner):

    65000

    BTU Capacity (Burner and Pilot):

    50000

    BTU Capacity (Fixed Orifice):

    30000

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy