Apply to be a TradeMaster!
Main product image of 1/4" Poppet Style Gas Regulator w/ Vent Limiting Orifice (Max 4-8" Out)
Magnifying glass
Hover image to zoom

1/4" Poppet Style Gas Regulator w/ Vent Limiting Orifice (Max 4-8" Out)

Brand:
Maxitrol
SKU:
RV20VL-1/4-48
Rating:
(0)
Q&A:
(0)
1/4" Poppet Style Gas Regulator w/ Vent Limiting Orifice (Max 4-8" Out)
Magnifying glass
Hover image to zoom
$27.58 each
In Stock
In Stock
Get 4 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"

Description

–
These rubber seat poppet type regulators are designed primarily for main burner and pilot load applications where precise control of tiny flows is an essential operating requirement.

Features:
  • Has an integral vent limiting orifice as the breather hole
  • Housings are of high strength aluminum die castings
  • All models, with the exception of D suffix models, are tested for multipurpose mounting and may be installed in any plane or angle without restriction
  • Suitable for usage with natural, manufactured, mixed, LP, or LP gas-air mixture


  • Note: This product should be installed by a licensed gas fitter.

    Specs

    –
    Size:

    1/4"

    BTU Capacity (Burner):

    65000

    BTU Capacity (Burner and Pilot):

    50000

    BTU Capacity (Fixed Orifice):

    30000

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy