Apply to be a TradeMaster!
Main product image of 3/8" Poppet Style Gas Regulator w/ Limiter (1-3.5")
Magnifying glass
Hover image to zoom

3/8" Poppet Style Gas Regulator w/ Limiter (1-3.5")

Brand:
Maxitrol
SKU:
RV20VL-3/8-13.5
Rating:
(0)
Q&A:
(0)
3/8" Poppet Style Gas Regulator w/ Limiter (1-3.5")
Magnifying glass
Hover image to zoom
$25.68 each
In Stock
In Stock
Get 55 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Fuel Type
Natural Gas, Propane

Description

–
These rubber seat poppet type regulators are designed primarily for main burner and pilot load applications where precise control of tiny flows is an essential operating requirement.

Included is an integral vent limiting orifice as the breather hole. Housings are of high strength aluminum die castings. All models, with the exception of D suffix models, have been tested for multipurpose mounting and may be installed in any plane or angle without restriction. They may be used with natural, manufactured, mixed, LP, or LP gas-air mixture.

Note: This product should be installed by a licensed gas fitter.

Specs

–
Size:

3/8"

BTU Capacity (Fixed Orifice):

30000

BTU Capacity (Burner and Pilot):

50000

BTU Capacity (Burner):

65000

Fuel Type:

Natural Gas

Propane

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy