Apply to be a TradeMaster!
Main product image of 3/8" Poppet Style Gas Regulator w/ Integ Limiter
Magnifying glass
Hover image to zoom

3/8" Poppet Style Gas Regulator w/ Integ Limiter

Brand:
Maxitrol
SKU:
RV20VL-3/8-812
Rating:
(0)
Q&A:
(0)
3/8" Poppet Style Gas Regulator w/ Integ Limiter
Magnifying glass
Hover image to zoom
We no longer carry RV20VL-3/8-812
Unavailable since November 12, 2026

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Fuel Type
Natural Gas, Propane

Description

–
These rubber seat poppet type regulators are designed primarily for main burner and pilot load applications where precise control of tiny flows is an essential operating requirement.

Included is an integral vent limiting orifice as the breather hole. Housings are of high strength aluminum die castings. All models, with the exception of D suffix models, have been tested for multipurpose mounting and may be installed in any plane or angle without restriction. They may be used with natural, manufactured, mixed, LP, or LP gas-air mixture.

Note: This product should be installed by a licensed gas fitter.

Specs

–
Size:

3/8"

BTU Capacity (Burner):

65000

BTU Capacity (Burner and Pilot):

50000

BTU Capacity (Fixed Orifice):

30000

Fuel Type:

Natural Gas

Propane

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm