Apply to be a TradeMaster!
Main product image of 1/2" Regulator w/ Integral Ball Check Limiting Device
Magnifying glass
Hover image to zoom

1/2" Regulator w/ Integral Ball Check Limiting Device

Brand:
Maxitrol
SKU:
RV47D-1/2
Rating:
(0)
Q&A:
(0)
1/2" Regulator w/ Integral Ball Check Limiting Device
Magnifying glass
Hover image to zoom
We no longer carry RV47D-1/2
Unavailable since April 15, 2025

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Fuel Type
Natural Gas, Propane

Description

–
These rubber seat poppet type regulators are designed primarily for main burner and pilot load applications where precise control of tiny flows is an essential operating requirement.

Features:
  • Has an integral ball check limiting device that permits normal opening and restricts closing cycle
  • Housings are of high strength aluminum die castings
  • Suitable for usage with natural, manufactured, mixed, LP, or LP gas-air mixture


  • Note: This product should be installed by a licensed gas fitter.

    Specs

    –
    Size:

    1/2"

    Max Inlet Pressure:

    1/2 PSI

    Fuel Type:

    Natural Gas

    Propane

    BTU Capacity (Burner):

    125000

    BTU Capacity (Burner and Pilot):

    90000

    BTU Capacity (Fixed Orifice):

    40000

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm