Apply to be a TradeMaster!
Main product image of 1/2" Poppet Regulator (Max 4-12" Out)
Magnifying glass
Hover image to zoom

1/2" Poppet Regulator (Max 4-12" Out)

Brand:
Maxitrol
SKU:
RV47L-1/2-412
Rating:
(1)
Q&A:
(0)
1/2" Poppet Regulator (Max 4-12" Out)
Magnifying glass
Hover image to zoom
$26.59 each
In Stock
In Stock
Get 47 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Spring Range
4" - 12"

Description

–
These rubber seat poppet type regulators are designed primarily for main burner and pilot load applications where precise control of tiny flows is an essential operating requirement.

Features:
  • Included is an integral vent limiting orifice as the breather hole
  • Housings are of high strength aluminum die castings
  • All models, with the exception of D suffix models, have been tested for multi-poise mounting and may be installed in any plane or angle without restriction
  • Suitable for usage with natural, manufactured, mixed, LP, or LP gas-air mixture


  • Note: This product should be installed by a licensed gas fitter.

    Specs

    –
    Size:

    1/2"

    Fuel Type:

    Natural Gas

    Propane

    BTU Capacity (Burner):

    125000

    BTU Capacity (Burner and Pilot):

    90000

    BTU Capacity (Fixed Orifice):

    40000

    Spring Range:

    4" - 12"

    Max Inlet Pressure:

    1/2 PSI

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Tue

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Quality Service and Products

    Needed a regular for a small, indoor propane cooktop. This brand is one of the best and is suitable for many gasses by installing the correct spring. Checked when I got it and sure enough, the purple spring was installed. These guys know their products and can provide the correct, cost effective equipment in a reasonable time frame.
    Plumber 1
    New Tripoli PA
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy