Apply to be a TradeMaster!
Main product image of 3/8" Regulator Max In 1-3" W.C Spring
Magnifying glass
Hover image to zoom

3/8" Regulator Max In 1-3" W.C Spring

Brand:
Maxitrol
SKU:
RV47L-3/8-13
Rating:
(0)
Q&A:
(0)
3/8" Regulator Max In 1-3" W.C Spring
Magnifying glass
Hover image to zoom
We no longer carry RV47L-3/8-13
Unavailable since April 15, 2025

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Spring Range
1-3" W.C

Description

–
These rubber seat poppet type regulators are designed primarily for main burner and pilot load applications where precise control of tiny flows is an essential operating requirement.

Features:
  • Included is an integral vent limiting orifice as the breather hole
  • Max In 1-3" W.C Spring
  • Housings are of high strength aluminum die castings
  • All models, with the exception of D suffix models, have been tested for multi-poise mounting and may be installed in any plane or angle without restriction
  • Suitable for usage with natural, manufactured, mixed, LP, or LP gas-air mixture


  • Note: This product should be installed by a licensed gas fitter.

    Specs

    –
    Size:

    3/8"

    Fuel Type:

    Natural Gas

    Propane

    Spring Range:

    1-3" W.C

    BTU Capacity (Burner):

    125000

    BTU Capacity (Burner and Pilot):

    90000

    BTU Capacity (Fixed Orifice):

    40000

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm