Apply to be a TradeMaster!
Main product image of 1/2" x 3/8" Nat Reg 3.5" W.C Fix Set
Magnifying glass
Hover image to zoom

1/2" x 3/8" Nat Reg 3.5" W.C Fix Set

Brand:
Maxitrol
SKU:
RV47LF-43-0001
Rating:
(0)
Q&A:
(0)
1/2" x 3/8" Nat Reg 3.5" W.C Fix Set
Magnifying glass
Hover image to zoom
$47.14 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/8", 1/2", 3/8"
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Pressure Rating
3.5" W.C

Description

–
These rubber seat poppet type regulators are designed primarily for main burner and pilot load applications where precise control of tiny flows is an essential operating requirement.

Features:
  • Included is an integral vent limiting orifice as the breather hole
  • Factory-set, fixed, non-adujustable regulator
  • Housings are of high strength aluminum die castings
  • All models, with the exception of D suffix models, have been tested for multi-poise mounting and may be installed in any plane or angle without restriction
  • Suitable for usage with natural, manufactured, mixed, LP, or LP gas-air mixture


  • Note: This product should be installed by a licensed gas fitter.

    Specs

    –
    Size:

    1/2" x 3/8"

    1/2"

    3/8"

    Fuel Type:

    Natural Gas

    Pressure Rating:

    3.5" W.C

    BTU Capacity (Burner):

    125000

    BTU Capacity (Burner and Pilot):

    90000

    BTU Capacity (Fixed Orifice):

    40000

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy