Apply to be a TradeMaster!
Main product image of Natural Gas Regulator 3.5" Fixed Set
Magnifying glass
Hover image to zoom

Natural Gas Regulator 3.5" Fixed Set

Brand:
Maxitrol
SKU:
RV47LF-4L6-0013
Rating:
(1)
Q&A:
(0)
Natural Gas Regulator 3.5" Fixed Set
Magnifying glass
Hover image to zoom
$36.79 each
In Stock
In Stock
Get 62 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Pressure Rating
3.5" W.C

Description

–
These rubber seat poppet type regulators are designed primarily for main burner and pilot load applications where precise control of tiny flows is an essential operating requirement.

Features:
  • Included is an integral vent limiting orifice as the breather hole
  • Factory-set, fixed, non-adjustable regulator
  • Housings are of high strength aluminum die castings
  • All models, with the exception of D suffix models, have been tested for multi-poise mounting and may be installed in any plane or angle without restriction
  • Suitable for usage with natural air mixtures


  • Note: This product should be installed by a licensed gas fitter.

    Specs

    –
    Fuel Type:

    Natural Gas

    Pressure Rating:

    3.5" W.C

    Size:

    1/2" x 3/8"

    BTU Capacity (Burner):

    125000

    BTU Capacity (Burner and Pilot):

    90000

    BTU Capacity (Fixed Orifice):

    40000

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    1 out of 1 review
    1
    out of 1 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    100%
    WRITE A REVIEW
    Customer Images
    Showing 1-1 of 1 reviews

    No ,i would not buy again

    RV47LF-4L6-0013, 3.5 " FIXED GAS REGULATOR, HAS A 1/2 npt 14 thread, BUT DOES NOT, HAVE A 3/8 out, it is in between 3/8 -1/4 WITH 24 THREAD. THIS IS A FMI FIREPLACE VALVE ,FMI WAS BOUGHT BY TRM EQUITY
    John Smith
    Columbus ,ohio
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy