Apply to be a TradeMaster!
Main product image of 1/2" Poppet Style Gas Regulator w/ Convertible Regulators & Vent Limiting Orifice, 5" Natural / LPG 10" (230,000 BTU)
Magnifying glass
Hover image to zoom

1/2" Poppet Style Gas Regulator w/ Convertible Regulators & Vent Limiting Orifice, 5" Natural / LPG 10" (230,000 BTU)

Brand:
Maxitrol
SKU:
RV48CL-1/2-5N-10L
Rating:
(4)
Q&A:
(0)
1/2" Poppet Style Gas Regulator w/ Convertible Regulators & Vent Limiting Orifice, 5" Natural / LPG 10" (230,000 BTU)
Magnifying glass
Hover image to zoom
$36.51 each
In Stock
In Stock
Get 32 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: Spring Range
5" NG / 10" LP

Description

–
These rubber seat poppet type regulators are designed primarily for main burner and pilot load applications where precise control of tiny flows is an essential operating requirement.

The RV48 model may be used with either a 12A04 ball check device, or a 12A06 fixed orifice vent limiting device. Vent limiters are designed for use indoors and in spaces where limiting the amount of gas escapement due to diaphragm failure is critical. Vent limiters are not to be used outdoors if they are exposed to the environment. 13A15 vent protector is available for outdoor use when vent protection is required.

Maxitrol rubber seat poppet models offer the ultimate in design features and performance capabilities to meet specific appliance or utility requirements.

Features:
  • Convertible regulators preset to deliver outlet pressures for either NAT or LP gases
  • Has an integral vent limiting orifice as the breather hole
  • Housings are of high strength aluminum die castings
  • Tested for multi-poise mounting and may be installed in any plane or angle without restriction other than normal upright position (will result in slight difference of outlet pressure)
  • Suitable for usage with natural, manufactured, mixed, LP, or LP gas-air mixture


  • Note: This product should be installed by a licensed gas fitter.

    Specs

    –
    Size:

    1/2"

    BTU Capacity (Burner and Pilot):

    275000

    BTU Capacity (Fixed Orifice):

    40000

    BTU Capacity (Burner):

    400000

    Fuel Type:

    Propane

    Natural Gas

    Max Inlet Pressure:

    1/2 PSI

    Spring Range:

    5" NG / 10" LP

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 4 reviews
    100% would recommend this product
    5
    out of 4 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-4 of 4 reviews

    description = appearing

    Fastest shipping. You save my customer from delay. I bought regulator in another place by mistake. It was another opening. Because it was bad description. You, guys, describe perfectly! It fits hi-end oven the best. Thank you so much!!
    MrThermister
    Ojai, CA
    1 years ago
    Was this review helpful to you?

    Great product, Great service and Quick delivery.

    They always have what I need and the two day delivery is awesome.
    Natural Breeze
    Long Island, New York
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this again

    great regulator
    Al
    naples,FL
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product at a fair price

    The regulator was a perfect match to the original. Good price and quick shipment. I'll buy again for sure.
    Jeep Jim
    Oklahoma
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy