Apply to be a TradeMaster!
Main product image of 1/2" Poppet Style Gas Regulator w/ 4" to 8" Outlet Spring
Magnifying glass
Hover image to zoom

1/2" Poppet Style Gas Regulator w/ 4" to 8" Outlet Spring

Brand:
Maxitrol
SKU:
RV48L-1/2-R4810-48
Rating:
(0)
Q&A:
(0)
1/2" Poppet Style Gas Regulator w/ 4" to 8" Outlet Spring
Magnifying glass
Hover image to zoom
$36.26 each
In Stock
In Stock
Get 17 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Spring Range
4" - 8"
Product Highlight: Used With
RV48L Series

Description

–
Note: This product should be installed by a licensed gas fitter.

The poppet model RV Series is designed primarily for main burner and pilot load applications. Typical applications include residential and commercial cooking appliances, hearth products, pilot lines, and residential water heaters. They are rated for up to 1/2 psi.

These regulators are suitable for natural, manufactured, mixed gases, liquefied petroleum gases and LP gas-air mixtures.

Specs

–
Size:

1/2"

Used With:

RV48L Series

BTU Capacity (Burner):

230000

BTU Capacity (Burner and Pilot):

230000

BTU Capacity (Fixed Orifice):

40000

Max Inlet Pressure:

1/2 PSI

Spring Range:

4" - 8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy