Apply to be a TradeMaster!
Main product image of 2-1/2" Straight-Thru-Flow Gas Regulator (7,500,000 BTU)
Magnifying glass
Hover image to zoom

2-1/2" Straight-Thru-Flow Gas Regulator (7,500,000 BTU)

Brand:
Maxitrol
SKU:
RV91-2-1/2
Rating:
(1)
Q&A:
(0)
2-1/2" Straight-Thru-Flow Gas Regulator (7,500,000 BTU)
Magnifying glass
Hover image to zoom
$434.65 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Capacity (BTU)
7500000 BTU Capacity

Description

–
Note: The vent protector (13A30-50) is not included and can be purchased separately here.

This product should be installed by a licensed gas fitter.

All models except RV131 are CSA design certified for 1/2 psi rated pressure under the ANSI standard for gas pressure regulators; and CSA listed to certify compliance with nationally published safety, construction, and performance standards.

They are main burner only, non-lockup type. They should not be used as a line gas pressure regulator ahead of low pressure controls. Use only where downstream controls can operate at line pressure. Refer to other Maxitrol sales bulletins for proper types. The RV52, RV53 & RV61 are suitable for multipurpose mounting. The RV81, RV91, RV111 & RV131 are recommended for normal horizontal position only.

Specs

–
Size:

2-1/2"

Capacity (BTU):

7500000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

10-22" WC Red Spring for RV91 & 210E Regulators
SKU: R9110-1022
Maxitrol
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Relief valve

Use in gas train of unit. Had to change spring, but no problem- just what we needed.
ANNA
DANVILLE, KY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy