Apply to be a TradeMaster!
Main product image of 2" Straight-Thru-Flow Gas Regulator (7,500,000 BTU)
Magnifying glass
Hover image to zoom

2" Straight-Thru-Flow Gas Regulator (7,500,000 BTU)

Brand:
Maxitrol
SKU:
RV91-2
Rating:
(2)
Q&A:
(2)
2" Straight-Thru-Flow Gas Regulator (7,500,000 BTU)
Magnifying glass
Hover image to zoom
$413.04 each
In Stock
In Stock
Get 27 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Capacity (BTU)
7500000 BTU Capacity
Product Highlight: Spring Range
3" - 6"

Description

–
Note: The vent protector (13A25) is not included and can be purchased separately here.

This product should be installed by a licensed gas fitter.

All models except RV131 are CSA design certified for 1/2 psi rated pressure under the ANSI standard for gas pressure regulators; and CSA listed to certify compliance with nationally published safety, construction, and performance standards.

They are main burner only, non-lockup type.They should not be used as a line gas pressure regulator ahead of low pressure controls. Use only where downstream controls can operate at line pressure. Refer to other Maxitrol sales bulletins for proper types. The RV52, RV53 & RV61 are suitable for multipurpose mounting. The RV81, RV91, RV111 & RV131 are recommended for normal horizontal position only.

Specs

–
Size:

2"

Capacity (BTU):

7500000

Max Inlet Pressure:

1 PSI

Spring Range:

3" - 6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2-5" WC Plated Spring for RV91 & 210E Regulators
SKU: R9110-25
Maxitrol

2 Replacement Parts

3-6" WC Plated Spring for RV91 & 210E Regulators
SKU: R9110-36
Maxitrol
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

regulator 2"

Exactly what we needed. Having it in stock was good for my production line.
boiler
danville, ky
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

works in extreme wether conditions, it is a perfect regulator
Uncle Joe
Miami, Fl.
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: If I have over pressurized the RV91 natural gas regulator do I have to replace it? My guys tested one at 20psi and realized it was supposed to only be tested at 1/2 psi.

Asked by jay 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The RV91 has an emergency exposure limit of 5psi, and a containment limit of 25psi. They warn that at the containment limit internal damage may occur.

Was this review helpful to you?

Q: can this be mounted vertical instead of horizontal

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The manufacturer only recommends normal horizontal positioning.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy