Apply to be a TradeMaster!
Main product image of Controller Selectrastat (60° to 85°F)
Magnifying glass
Hover image to zoom
Controller Selectrastat (60° to 85°F)
Magnifying glass
Hover image to zoom
$215.41 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
60°F to 85°F
Product Highlight: Used With
Series 20, Selectra Valves

Description

–
The Series 20 is designed for single furnace operation, and the Series 30 is capable of handling up to four furnaces.

A wall mounted Selectrastat senses space temperature and has an integral selector. Standard temperature adjustment range 60° to 85° F.

Specs

–
Temperature Range (F):

60°F to 85°F

Used With:

Series 20

Selectra Valves