Apply to be a TradeMaster!
Dual Temperature Dial w/ Switch Sensor (55° to 90°F)/(120° to 170°F)

Dual Temperature Dial w/ Switch Sensor (55° to 90°F)/(120° to 170°F)

Brand:
Maxitrol
SKU:
TD214B
Rating:
(0)
Q&A:
(0)
Dual Temperature Dial w/ Switch Sensor (55° to 90°F)/(120° to 170°F)
$348.93 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
55°F to 90°F, 120°F to 170°F
Product Highlight: Used With
Series 14

Description

–
These air temperature sensors maintain precise, stable gas-fired temperatures. Selectra's unique electronic Modulator or Modulator-Regulator valves control gas flow with instantaneous response and continual adjustment. They are the superior alternative to mod motors and butterfly valves.

Features
  • Dual Temperature Dial with Switch
  • A1014 or A1014L Amplifier
  • System utilizes two temperature ranges: spray & dry
  • Specs

    –
    Temperature Range (F):

    55°F to 90°F

    120°F to 170°F

    Product Type:

    Temperature Sensor

    Used With:

    Series 14

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy