Apply to be a TradeMaster!
Main product image of Discharge Air Temperature Sensor (100° to 250°F)
Magnifying glass
Hover image to zoom

Discharge Air Temperature Sensor (100° to 250°F)

Brand:
Maxitrol
SKU:
TS114E
Rating:
(0)
Q&A:
(0)
Discharge Air Temperature Sensor (100° to 250°F)
Magnifying glass
Hover image to zoom
$138.72 each
Backorder
Backorder
Get it Fri, Nov 20 - Mon, Dec 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Temp (F)
100°F Min Temp
Product Highlight: Temperature Range (F)
100°F to 250°F
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Used With
Series 14

Description

–
These air temperature sensors maintain precise, stable gas-fired temperatures. Selectra's unique electronic Modulator or Modulator-Regulator valves control gas flow with instantaneous response and continual adjustment. They are the superior alternative to mod motors and butterfly valves.

Amplifiers are available with optional features such as adjustable low-fire start duration, and with integral or remote temperature selection.

Specs

–
Min Temp (F):

100°F

Temperature Range (F):

100°F to 250°F

Max Temp (F):

250°F

Used With:

Series 14

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy