Apply to be a TradeMaster!
Main product image of Dual Temperature Sensor (55° to 90°F)/(90° to 140°F)
Magnifying glass
Hover image to zoom

Dual Temperature Sensor (55° to 90°F)/(90° to 140°F)

Brand:
Maxitrol
SKU:
TS214G
Rating:
(0)
Q&A:
(0)
Dual Temperature Sensor (55° to 90°F)/(90° to 140°F)
Magnifying glass
Hover image to zoom
$135.62 each
In Stock
In Stock
Get 3 Mon, Aug 24
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Temperature Range (F)
55°F to 90°F, 90°F to 140°F
Product Highlight: Min Temp (F)
55°F Min Temp
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Used With
Series 14

Description

Selectra Series 14 systems are designed primarily for make-up air heating, as components of direct fired equipment. These air temperature sensors maintain precise, stable gas-fired temperatures. Selectra's unique electronic Modulator or Modulator-Regulator valves control gas flow with instantaneous response and continual adjustment. They are the superior alternative to mod motors and butterfly valves.

Specs

Temperature Range (F):

55°F to 90°F

90°F to 140°F

Min Temp (F):

55°F

Max Temp (F):

140°F

Product Type:

Temperature Sensor

Used With:

Series 14

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy