Apply to be a TradeMaster!
Main product image of WorkStar 310 LED Penlight/Inspection Light with Zoom
Magnifying glass
Hover image to zoom

WorkStar 310 LED Penlight/Inspection Light with Zoom

Brand:
Maxxeon
SKU:
MXN00310
Rating:
(0)
Q&A:
(0)
WorkStar 310 LED Penlight/Inspection Light with Zoom
Magnifying glass
Hover image to zoom
$31.62 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
The MAXXEON WorkStar® 310 fits nicely in your hand, but it also fits perfectly in your pocket - a true everyday carry penlight! LED penlights and LED inspection penlights generally have weak and/or narrow beams. Not the 310! The powerful 170 lm beam is controlled by a 3X zoom lens which offers a bigger and brighter beam to illuminate your work, plus the flexibility to narrow the beam width for distance or tight spaces. The side mounted On/Off switch is located right under your thumb for ease of operation.

Product Features
  • 170 Lumens (1X Zoom) on high
  • 90 Lumens (3X Zoom) on low
  • 2 AAA alkaline batteries
  • 35 minutes continuous, 2-hour intermittent operation
  • IP67 - dust-tight, waterproof to 3 feet
  • Drop tested to 6 feet

Specs

–
Product Type:

Penlight

Lumens:

170

90

Power Source:

Battery

Battery Type:

AAA

Batteries Included:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy