Apply to be a TradeMaster!
Main product image of WorkStar 360 Rechargeable LED Penlight/Inspection Light w/Zoom, MXN00361
Magnifying glass
Hover image to zoom

WorkStar 360 Rechargeable LED Penlight/Inspection Light w/Zoom, MXN00361

Brand:
Maxxeon
SKU:
MXN00361
Rating:
(0)
Q&A:
(0)
WorkStar 360 Rechargeable LED Penlight/Inspection Light w/Zoom, MXN00361
Magnifying glass
Hover image to zoom
$51.49 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–

Product Features:

  • 300 lumens of brilliant, white light
  • USB-C rechargeable, cable included
  • Commercial grade aluminum construction
  • Includes: 3 Bite Caps
  • Focusable between spot and flood beams
  • Dust-tight, waterproof to 3 feet (IP76)
  • 300LM, 45min run time
  • 150LM, 1hr30min run time.
  • Impact Resistance 2 M/10 times
  • Battery 3.7V/620mAh
  • Compact, lightweight 2 oz.
  • Product Dimensions: 5.75 x 0.75 x 0.75

Specs

–
Includes:

USB Charging Port

Power Source:

Battery

Lumens:

300

Product Type:

Penlight

Batteries Included:

1

Battery Type:

Lithium-Ion Polymer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy