Apply to be a TradeMaster!
Main product image of SearchPoint AMIGO USB Rechargeable Keychain Light (700 Lumens)
Magnifying glass
Hover image to zoom

SearchPoint AMIGO USB Rechargeable Keychain Light (700 Lumens)

Brand:
Maxxeon
SKU:
MXN00370
Rating:
(0)
Q&A:
(0)
SearchPoint AMIGO USB Rechargeable Keychain Light (700 Lumens)
Magnifying glass
Hover image to zoom
$19.74 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–

SearchPoint AMIGO, your compact, go-anywhere light source. Weighing under 2 oz and just 2.75" long, this rechargeable keychain light delivers up to 700 lumens of bright, even illumination. Use it as an inspection or area light and attach it anywhere with its built-in magnets or keychain clip. Features multiple light modes, 1.5-hour run time, and fast USB-C recharge in just 1-2 hours. Small in size, mighty in brightness.


  • Dimensions: 2.75 x 2 x 1 in.
  • Lightweight keychain: less than 2 oz.
  • Combination Inspection and Area Light.
  • Attach it to your keys, backpack, toolbox or belt loop.
  • Includes base with powerful magnets.
  • Brightness: up to 700 lumens!
  • Bright white beam with no hot spots.
  • Light modes: P8 LED 100%-25%; COB 100%-25%-OFF
  • Run time: 1.5 hours
  • Charge time: 1-2 hours
  • Rechargeable USB-C Cable (included).

Specs

–
Product Type:

Flashlight

Power Source:

Battery

Includes:

USB-C Cable

Lumens:

700

Battery Type:

USB-C Rechargeable

Batteries Included:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy