Apply to be a TradeMaster!
Main product image of WorkStar 440 Inspector Maxx LED Work Light/Penlight
Magnifying glass
Hover image to zoom

WorkStar 440 Inspector Maxx LED Work Light/Penlight

Brand:
Maxxeon
SKU:
MXN00440
Rating:
(0)
Q&A:
(0)
WorkStar 440 Inspector Maxx LED Work Light/Penlight
Magnifying glass
Hover image to zoom
$31.62 each
In Stock
In Stock
Get 10 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
Product Features
  • USB rechargeable combination Industrial Work Light & Penlight.
  • Hold it, use powerful clip magnet, or clip it to your pocket.
  • 3 LED battery indictors.
  • Wide Beam 250 lumen Floodlight: 2 hour run time.
  • Bright 160 lumen Penlight: 3 hour run time.
  • Rugged Aluminum body.
  • Increased magnet strength in pocket clip.
  • Upgrade from our MXN00430 Inspector Maxx.
Specifications
  • Work Light: High: 250 lm, 2 hr. run time
  • Penlight: 160 lm, 3 hr. run time
  • Charge time: 1.5 hours
  • Battery Type: Li-ion Polymer battery recharges via USB charging port. Three LEDs are arranged in a bar graph format to indicate both the battery life and the charge level
  • Light: Wide floodlight main beam, plus a narrow penlight beam on the end of the light.
  • Size: 7 x 0.9 x 0.75 in
  • Weight: 2.2 oz
  • Body: Rugged extruded aluminum body. Powerful magnet built into the pen clip IP20 Not waterproof
  • Color: Orange
  • Drop Test: 6 ft

Specs

–
Product Type:

Penlight

Lumens:

160

250

Power Source:

Battery

Battery Type:

Lithium-Ion Polymer

Batteries Included:

1

Includes:

USB Charging Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy