Apply to be a TradeMaster!
Main product image of WorkStar 500 Droid Technician's Rechargeable LED Mini Headlamp
Magnifying glass
Hover image to zoom

WorkStar 500 Droid Technician's Rechargeable LED Mini Headlamp

Brand:
Maxxeon
SKU:
MXN00500
Rating:
(0)
Q&A:
(0)
WorkStar 500 Droid Technician's Rechargeable LED Mini Headlamp
Magnifying glass
Hover image to zoom
$39.53 each
In Stock
In Stock
Get 1 Fri, Oct 30
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
The MAXXEON WorkStar 500 DROID Technician's Rechargeable Mini Headlamp is an inexpensive, high performance alternative to Alkaline battery powered headlamps. Instead of expensive AA or AAA batteries, the DROID uses the latest LiPo (Li-ion Polymer) rechargeable battery technology to provide an amazing brightness of 400 lumens, with a long run time of 2 hours. Plus it never needs batteries! Instead it has a standard micro USB input, so you can recharge it almost anywhere. And it has a built-in battery indicator, so you always know the status of the battery. The wide, even light beam can be tilted down by 72 degrees. In addition, the headrest includes a comfortable foam pad and the nylon headband easily adjusts to any head size.

Specifications:
    LED Brightness (Luminous Flux): High: 400 lumens, Low: 160 lumens
  • LED, Color, Power, CRI: Custom Array: 7 x 3030 SMD, Daylight White (5500-5700K), 3.5 W, Ra 80
  • Beam Ratio: 7 LEDs arranged in a square patten + a custom designed lens creates a round floodlight beam - no rings, no shadows, no hot spots. The beam diameter to distance ratio is about 1:1, meaning for example, the beam diameter is about 2 ft wide when the light is 2 ft from an object. The ANSI FL-1 beam throw is 124 ft (38 m)
  • Head Pivot: Light head aims forward and securely pivots down 72 degrees through 6 indented positions
  • Power/Brightness Switch: Sealed power switch on top of light cycles through Low-High-Off
  • Battery Included: 3.7V, 1600mAh LiPo (Li-ion Polymer) rechargeable battery; USB recharging cord included
  • Run Time: High: 2 hours, Low: 5 hours
  • Recharge Time: 2 hours
  • Battery Life and Charge Indicator:
  • 4 green LEDs work in 25% increments to show the battery level while in use and while charging
  • Charging Input: Micro USB
  • Body Material: ABS and TPE (Thermoplastic Elastomer)
  • Headband: Nylon with easy head size adjustment
  • Headrest: Comfortable soft PE (Polyethylene) foam pad
  • Temperature: 15º to 105ºF (-10º to +40ºC)
  • Ingress Protection: IP65 = dust tight + waterproof to water jets and rain
  • Impact Test: IK07 = 2 J
  • Drop Test: 6 ft (2 m)
  • Warranty: 1 year against manufacturing defects
  • Complies with California Proposition 65

Specs

–
Product Type:

Headlamp

Lumens:

400

Power Source:

Battery

Battery Type:

Lithium-Ion Polymer

Includes:

USB Charging Port

USB Cable

Batteries Included:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy