Replaces MXN00621
The WorkStar 630 exemplifies our mottos of Light where you need it!® and Dominate the Dark. This is a commercial-grade headlamp that outperforms the competition. The front mounted On/Off switch cycles through the three brightness settings for easy operation. The High setting provides an intense level of 700 daylight-white lumens, with a run time of 2 hr. The Medium setting is a bright 400 lm, with a run time of 4 hr and the Low setting provides a useful 150 lm for a long run time of 8 hr. The high brightness levels plus the 6X zoom lens and the 90 degrees tilt adjustment means you get the right size beam for the job, without craning your neck. Plus the built-in 4 LED battery level status indicator guarantees that you won't get stuck in the dark.
Product Features
| Product Type: | Headlamp |
|---|---|
| Lumens: | 700 400 150 |
| Power Source: | Battery |
| Battery Type: | USB Rechargeable Li-ion |
| Batteries Included: | 1 |
| Includes: | Power Cord |