Apply to be a TradeMaster!
Main product image of WorkStar LightVisor Safety Rechargeable Headlight (700 Lumens)
Magnifying glass
Hover image to zoom

WorkStar LightVisor Safety Rechargeable Headlight (700 Lumens)

Brand:
Maxxeon
SKU:
MXN00650
Rating:
(0)
Q&A:
(0)
WorkStar LightVisor Safety Rechargeable Headlight (700 Lumens)
Magnifying glass
Hover image to zoom
$71.18 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–

LightVisor Safety delivers powerful, hands-free lighting with enhanced safety and comfort features. It offers 700 lumens (High: 3 hrs) and 350 lumens (Low: 5.5 hrs), plus a built-in 33-lumen rear red LED for up to 1/4 mile visibility, flashing every 2 seconds when activated (hold switch for 1.5s). Run time for red LED only is up to 48 hours, or 2hr 50min when used with high beam. Designed for rugged performance, it features reflective straps, an integrated air-cushioned silicone headband to reduce heat against the forehead, IP65 / IK07 ratings, and 2m impact resistance.


KEY FEATURES:

  • 700lm High / 3hr run time
  • 350lm Low / 5.5hr run time
  • 33lm Red LED / 48hr run time when only red on, 2hr50min when red & high output are both on.
  • Red Safety Light: Hold press 1.5s one of the switch to turn on red safety light (2s flash)
  • Red Safety Light: 400m visibility distance (1/4 mile)
  • IP65 / IK07
  • Impact Resistance 2m

Charge time:

  • 5hrs (5V2A charging block) one side is charging
  • 3hrs (5V2A) when both sides charging
  • Weight 230g / 0.50 lbs
  • Battery 3.7 V / 4200 mAh
  • Includes: Hard Hat Connector Clips (4-pack) - engineered for
  • secure, tool-free mounting of the LightVisor to most standard
  • hard hats, featuring a durable, low-profile design that ensures
  • a stable fit during active use.
  • Upgraded from our MXN00640 LightVisor.

Specs

–
Includes:

USB-C Cable

Product Type:

Headlamp

Battery Type:

Rechargeable Lithium Ion

Lumens:

700

Batteries Included:

1

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy