Apply to be a TradeMaster!
Main product image of WorkStar 812 CYCLOPS Rechargeable Work Light - (HiViz Yellow)
Magnifying glass
Hover image to zoom

WorkStar 812 CYCLOPS Rechargeable Work Light - (HiViz Yellow)

Brand:
Maxxeon
SKU:
MXN00812
Rating:
(1)
Q&A:
(0)
WorkStar 812 CYCLOPS Rechargeable Work Light - (HiViz Yellow)
Magnifying glass
Hover image to zoom
$49.82 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Color
Yellow

Description

–
WorkStar 812 CYCLOPS Rechargeable Work Light - (HiViz Yellow)

Features:
  • Palm sized rechargeable mini work light featuring wide, round floodlight beam
  • High: 720 lumens, 2 hr run time
  • Med: 360 lumens, 4.5 hr run time
  • Low: 180 lumens, 10 hr run time
  • LiPo battery recharges via USB charging port, cable included
  • Handle rotates 360 degrees with 12 indented positions
  • 4 level LED charge indicator lights
  • High strength rare-earth magnet with a protective covering built into handle
  • Threaded port allows connection of optional tripod or suction cup mounts
  • NEW Easy-to-use omni-directional USB-C charge cable

Specs

–
Product Type:

Area Light

Lumens:

720

360

180

Color:

Yellow

Power Source:

Battery

Battery Type:

USB Rechargeable Li-Po

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I've bought 4 of these now

I use battery powered lights nearly everyday and keep trying new ones. I like this one for it's strong magnet, bright area type pattern, and long battery life.
tim
IN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy