Apply to be a TradeMaster!
Main product image of WorkStar CYCLAMP Rechargeable Clamp Light (1000 Lumens)
Magnifying glass
Hover image to zoom

WorkStar CYCLAMP Rechargeable Clamp Light (1000 Lumens)

Brand:
Maxxeon
SKU:
MXN00840
Rating:
(0)
Q&A:
(0)
WorkStar CYCLAMP Rechargeable Clamp Light (1000 Lumens)
Magnifying glass
Hover image to zoom
$78.31 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–

Brighten any workspace with the rugged and versatile WorkStar CYCLAMP. Featuring a heavy-duty clamp, strong magnetic base, and super-bright COB LED with variable brightness (1000lm/500lm/250lm), it's perfect for any task. Built tough with a durable nylon body, 360 Degree rotatable design, and IP65-rated dust and water resistance, it's ready for the job. A rechargeable lithium-ion battery ensures long-lasting performance, while the battery indicator keeps you informed. Compact and powerful, it's your go-to for reliable lighting.


  • Heavy-duty clamp with strong magnets in base.
  • Super-bright COB LED bulb delivers variable brightness of 1000lm/500lm/ 250lm.
  • Runtime: 1hrs45mins@1000lm; 3hrs30mins@500lm; 8hrs@250lm
  • Tough nylon body and bracket.
  • 360 Degree Rotatable with detents.
  • Battery indicator: flashes green while charging; solid green once charge is complete.
  • Lithium-ion rechargeable battery for longer life and consistent power (cable included).
  • Battery: 3.7V, 5200mAh Lithium-ion battery
  • lP65 rated for dust and water resistance - lK07 rated for mechanical impact protection

Specs

–
Battery Type:

Rechargeable Lithium Ion

Power Source:

Battery

Batteries Included:

1

Product Type:

Work Light

Lumens:

1000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy