Apply to be a TradeMaster!
MAXXBEAM WorkStar 900 Focusable Work Light

MAXXBEAM WorkStar 900 Focusable Work Light

Brand:
Maxxeon
SKU:
MXN00900
Rating:
(0)
Q&A:
(0)
MAXXBEAM WorkStar 900 Focusable Work Light
$110.75 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
The MAXXBEAMTM is a versatile, high performance area work light designed for daily use in tough environments. It features a focusable beam that lets you change from a flood to a spot pattern. Up to 1200 lumens means great visibility, and a powerful rare-earth magnet, a retractable hook, and a 360-degree moveable handle with threaded accessory port adds outstanding versatility. Includes wireless induction charging pad that can be magnetically or screw-mounted to a vertical surface for quick and easy access. Includes easy to use USB-C charge cable.

Features:
  • Zoom Lens: Adjusts 6x from a huge floodlight to an intense spot beam.
  • Recharge Reminder: Light blinks to remind you when low.
  • Tripod Socket: Standard camera 1/4"-20 tripod socket.
  • Operates While Charging: May be operated in low setting while charging.

Specs

–
Product Type:

Area Light

Lumens:

1200

Power Source:

Battery

Battery Type:

USB Rechargeable Li-Po

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy