Apply to be a TradeMaster!
Main product image of WorkStar 1000 LightStik Technician's Rechargeable Work Light
Magnifying glass
Hover image to zoom

WorkStar 1000 LightStik Technician's Rechargeable Work Light

Brand:
Maxxeon
SKU:
MXN01000
Rating:
(4)
Q&A:
(0)
WorkStar 1000 LightStik Technician's Rechargeable Work Light
Magnifying glass
Hover image to zoom
$79.10 each
In Stock
In Stock
Get 25 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
The Maxxeon LightStik WorkStar® 1000 Technician's Professional LED Work Light is a handheld, cordless, Li-ion rechargeable "slim" light. It features a long, narrow light bar that can fit into hard to reach places. The light bar is a powerful 600 lumen wide beam COB LED, plus there is a handy narrow beam penlight LED on the end of the light bar that can easily illuminate those really hard to reach black holes.

Product Features
  • 600 Lumens on high, 2 hour run time
  • 260 Lumens on low, 5.5 hour run time
  • 120 Lumens inspection light, 7 hour run time
  • USB Rechargeable Li-ion battery
  • 5 positions, 120o tilting stik
  • 3 LED battery life/charge indicator
  • Magnetic base with protective cover
  • ABS body with rubber grip
  • IP54 - limited dust ingress + water spray from any direction
  • IK07 Impact Rating
  • Drop tested to 6 feet

Specs

–
Product Type:

Stick Light

Lumens:

120

260

600

Power Source:

Battery

Battery Type:

USB Rechargeable Li-ion

Batteries Included:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Yes

Gave it to my brother who is an automotive mechanic said it works great
Mike
Md
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great light!

Best lights I have in my shop, highly recommend!
C.J.
Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy product again

Very good quality and very good prices!!
Rodman
Elizabeth NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best light I've ever used

Great product. Really handy for working under a car... just let the magnetic base grab anything metal ( IE frame).
Luke
FLA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy