Apply to be a TradeMaster!
Main product image of WorkStar LumaStik Combo UV White Beam Inspection Light
Magnifying glass
Hover image to zoom

WorkStar LumaStik Combo UV White Beam Inspection Light

Brand:
Maxxeon
SKU:
MXN01025
Rating:
(0)
Q&A:
(0)
WorkStar LumaStik Combo UV White Beam Inspection Light
Magnifying glass
Hover image to zoom
$83.05 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–

Versatile & durable combination UV and white beam inspection light designed for a wide range of industrial applications. Featuring a powerful UV light that is perfect for detecting leaks, cracks, and defects, as well as a white beam light for general inspection purposes, this light is a must-have for any professional technician or engineer!


  • UV Light: 395nm, 630mW - 5 minutes (one cycle)
  • Floodlight: (High) 800lm/2hr30min; (Low) 150lm/8hr
  • Spotlight: 150lm/8hr
  • Powerful integrated magnets add versatility
  • Easy-to-use USB-C charger connection (cable included)
  • Durable high impact plastic and aluminum construction
  • LED charge indicators
  • Charging time: 4 hr

Specs

–
Lumens:

800

150

Battery Type:

Rechargeable Lithium Ion

Product Type:

Stick Light

Power Source:

Battery

Batteries Included:

1

Includes:

USB-C Cable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy