Apply to be a TradeMaster!
Main product image of WorkStar 3001 Technician's Rechargeable Work Light
Magnifying glass
Hover image to zoom

WorkStar 3001 Technician's Rechargeable Work Light

Brand:
Maxxeon
SKU:
MXN03001
Rating:
(0)
Q&A:
(0)
WorkStar 3001 Technician's Rechargeable Work Light
Magnifying glass
Hover image to zoom
$76.72 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–

Professional Rechargeable Technician's Work Light, featuring a potent 1000 lumens on high for powerful illumination. Its durable housing, hooks, and lens ensure longevity, while the flexible 180° handle allows for precise positioning. With strong magnets for hands-free convenience and three LED battery indicators, this work light is your ultimate companion for any project.


Product Features:

  • Main Light: 1000lm, 2hrs / 500lm, 4hrs / 250lm, 8hrs
  • Top Torch: 200lm / 7hrs
  • Durable housing, hooks, and lens.
  • 180° flexible handle
  • Super strong magnets in the handle & back.
  • 3 LED battery level indicators.
  • USB-C Rechargeable (cable included)
  • Charging time: 5 hours
  • Upgrade from our MXN03000.
  • Dimensions: 10.2 x 2.0 x 1.5 in
  • Weight: 382 g / 0.8 lb.

Specs

–
Lumens:

500

1000

250

Product Type:

Stick Light

Batteries Included:

1

Power Source:

Battery

Battery Type:

USB Rechargeable Li-ion

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy