Apply to be a TradeMaster!
Main product image of WorkStar SCRUTINEER UV Pistol-Grip Inspection Light (365nm)
Magnifying glass
Hover image to zoom

WorkStar SCRUTINEER UV Pistol-Grip Inspection Light (365nm)

Brand:
Maxxeon
SKU:
MXN03365
Rating:
(0)
Q&A:
(0)
WorkStar SCRUTINEER UV Pistol-Grip Inspection Light (365nm)
Magnifying glass
Hover image to zoom
$157.87 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–

The WorkStar SCRUTINEER 365nm UV Inspection Light is a compact, lightweight, and rechargeable pistol-grip ultraviolet inspection tool designed for precision and power. This versatile tool is the ultimate companion for professionals in adhesive curing, leak detection, and non-destructive testing.


  •  High-Performance UV Output: Delivers an LED Radiant Flux of 2800mW and a typical max intensity of 28,000W at 15 inches (38 cm).
  •  Red Laser Targeting: A red laser dot above the center beam ensures quick and accurate targeting, even in bright daylight.
  •  365nm UV-A Beam: Narrow-spectrum UV light with just enough white light for precise aiming.
  •  Product Dimensions: 6" L x 1.25" x 2.75"

Applications:

  •  Adhesive Curing: Quickly cures UV-A adhesives with its intense 365nm beam while allowing easy alignment during the process.
  •  Leak Detection: Ideal for locating dyes in air conditioning, hydraulic oil, motor oil, and coolant systems.
  •  Crack Testing (NDT): Reliable for non-destructive testing and crack detection.

Function Guide:

  • Power On: Press and hold the rear switch for 1.5 seconds. The indicator light will turn on, signaling the unit is in standby mode.
  •  Momentary UV Mode: While in standby mode, press and hold the front switch to activate the UV light. Release to turn it off.
  •  Constant UV Mode: While in standby mode, quickly double-click the front switch to turn the UV light on continuously. Press once more to turn it off.
  •  Power Lock (Off): To exit standby mode and lock the power, press and hold the rear switch for 1.5 seconds until the indicator light turns off.

Specs

–
Product Type:

Inspection Light

Batteries Included:

1

Power Source:

Battery

Laser Wave Length:

365nm

Battery Type:

Rechargeable Lithium Ion

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy