Apply to be a TradeMaster!
Main product image of SearchPoint OUTPOST Swivel Head USB Rechargeable Pocket Flashlight (550 Lumens)
Magnifying glass
Hover image to zoom

SearchPoint OUTPOST Swivel Head USB Rechargeable Pocket Flashlight (550 Lumens)

Brand:
Maxxeon
SKU:
MXN04021
Rating:
(0)
Q&A:
(0)
SearchPoint OUTPOST Swivel Head USB Rechargeable Pocket Flashlight (550 Lumens)
Magnifying glass
Hover image to zoom
$47.44 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–

Compact yet powerful, the SearchPoint OUTPOST delivers up to 550 lumens with versatile brightness modes for extended runtimes. Its 90 swivel head and high-strength magnetic base offer hands-free convenience for any task. Built with a durable aluminum body, IP65 waterproofing, and 1.5M impact resistance, this flashlight is designed to withstand tough conditions. Powered by a rechargeable 16340/850mAh battery and equipped with a USB-C charging port, it combines performance, durability, and convenience in one rugged tool.


  • 550LM / 1 hr run time
  • 300LM / 2.5 hrs run time
  • 150LM / 4.5 hrs run time
  • 90 degrees swivel head
  • High strength magnetic base
  • 16340/850mAh rechargeable battery
  • USB-C charging port
  • Stong aluminum body
  • IP65 Waterproof
  • 1.5M Impact Resistance/20 times

Specs

–
Power Source:

Battery

Product Type:

Pocket Light

Batteries Included:

1

Battery Type:

USB-C Rechargeable

Lumens:

550

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy