Apply to be a TradeMaster!
WorkStar 5011 LUMENATOR Area Light with Magnet

WorkStar 5011 LUMENATOR Area Light with Magnet

Brand:
Maxxeon
SKU:
MXN05011
Rating:
(0)
Q&A:
(0)
WorkStar 5011 LUMENATOR Area Light with Magnet
$201.71 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
WorkStar 5010 Lumenator Area Light

Features:
  • 4,100 Lumens on high, 2 hour run time
  • 1,700 Lumens on medium, 5 hour run time
  • 1,000 Lumens on low, 9 hour run time
  • 3.5 Hour charge time
  • Unique “fresnel-like” lens with the COB LEDs creates an ultra wide floodlight with no rings, shadows or hot spots
  • Hexagon shape combined with the nylon handle allows the lights to be placed on a variety of surfaces
  • IP65 - dust tight and and water resistant to rain and accidental submersion
  • Impact rating of IK07 and has a drop test rating of 6 feet
  • Rechargeable Li-ion batteries

Specs

–
Product Type:

Flood Light

Battery Type:

USB Rechargeable Li-ion

Power Source:

Battery

Lumens:

4100

1700

1000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy