Apply to be a TradeMaster!
Main product image of RB-24SE, GuardDog Electronic, 24V Low Water Cut-Off (Water)
Magnifying glass
Hover image to zoom

RB-24SE, GuardDog Electronic, 24V Low Water Cut-Off (Water)

SKU:
144701-MCDONNELL
Rating:
(0)
Q&A:
(0)
RB-24SE, GuardDog Electronic, 24V Low Water Cut-Off (Water)
Magnifying glass
Hover image to zoom
$150.50 each
In Stock
In Stock
Get 111 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Voltage
24V
Product Highlight: Max Pressure (PSI)
160 MAX PSI
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–

Low Water Cut-Offs - Electronic For Hot Water Boilers


Features & Benefits:

  • Brass threads enable a secure and trouble-free installation
  • Test button to confirm proper operation
  • Universal wiring harness fits 100% of today's gas boilers
  • Compact size
  • Easy to install and wire
  • Automatic reset feature resumes operations after a power outage when water is on probe
  • Green LED indicating power is on
  • Red LED indicating low water condition
  • Solid state operation
  • 15,000 ohms probe sensitivity
  • Maximum ambient temperature 120F (49C)
  • Maximum water temperature 250F (121C)
  • Maximum water pressure of 160 psi (11.2 kg/cm2)

Specs

–
Connection Type:

Threaded

Application:

Hot Water Boilers

Thread Size:

3/4"

Sensitivity:

15000 ohms

VA Rating:

2.5

Type:

Electronic

Voltage:

24V

Max Pressure (PSI):

160

Max Temp (F):

250°F

Max Ambient Temp (°F):

120°F

Reset Type:

Automatic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy