Shop Resideo Sale
Main product image of RB-122-E, GuardDog Electronic, 120V Low Water Cut-Off (Water)
Magnifying glass
Hover image to zoom

RB-122-E, GuardDog Electronic, 120V Low Water Cut-Off (Water)

SKU:
144703
Rating:
(3)
Q&A:
(0)
RB-122-E, GuardDog Electronic, 120V Low Water Cut-Off (Water)
Magnifying glass
Hover image to zoom
$151.06 each
In Stock
In Stock
Get 29 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Max Pressure (PSI)
160 MAX PSI
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–

Low Water Cut-Offs - Electronic For Hot Water Boilers


Features & Benefits:

  •  For residential and commercial applications
  •  Electronic operation
  •  Easy to install and wire
  •  Red LED indicating low water condition
  •  Green LED indicating power is on
  •  Test button
  •  Automatic reset
  •  No blow down required
  •  20,000 ohms probe sensitivity
  •  Maximum ambient temperature 120F (49C)
  •  Maximum water temperature 250F (121C)
  •  Maximum water pressure 160 psi (11.2 kg/cm2)

Specs

–
Voltage:

120v

Max Ambient Temp (°F):

120°F

Sensitivity:

20000 ohms

Reset Type:

Automatic

Type:

Electronic

Application:

Hot Water Boilers

VA Rating:

3.1

Max Pressure (PSI):

160

Max Temp (F):

250°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Would buy again

Working has it should with upgraded test button Working also great buy
Dwayne
New Jersey
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact Replacement

A low water cutoff is part of any hydronic heating system. The have a useful life. Look at the mfg. specs for maintentence procedures etc. If you are maintaining your own system and it is over 15 years old you need to pick a time to replace this unit to avoid a failure during a most inopportune time. I keep a kit f parts for that very purpose and I want exact fit and easy replacement and factory original. I don't want to retrofit. I like supplyhouse because they keep these parts abailable even though I had to wait for a back order to catch up. Their prices are competitive and they always ship fast.
Ray
19083
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Have installed this over the years

Installed in a half dozen Weil Mclain boilers without issues.
notwellman
NYC
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy