Apply to be a TradeMaster!
Main product image of FPC-1000, boilerwize Electronic Low Water Cut-Off w/o Probe, 24V/120V, Auto/Manual (Steam/Water)
Magnifying glass
Hover image to zoom

FPC-1000, boilerwize Electronic Low Water Cut-Off w/o Probe, 24V/120V, Auto/Manual (Steam/Water)

SKU:
144704
Rating:
(1)
Q&A:
(0)
FPC-1000, boilerwize Electronic Low Water Cut-Off w/o Probe, 24V/120V, Auto/Manual (Steam/Water)
Magnifying glass
Hover image to zoom
$205.54 each
In Stock
In Stock
Get 25 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 24V
Product Highlight: Max Temp (F)
120°F Max Temp

Description

–

McDonnell & Miller boilerwize Universal Field Configurable Low Water Cut Off (LWCO) For Steam or Hot Water Boilers


Overview:

boilerwize is a field configurable low water cut-off (LWCO) that can be used as 24V, 120V, auto or manual for steam and hot water

boilers. The boilerwize's probe type LWCO uses patented technology to provide protection against low water conditions, and it can

be used as a primary or secondary device for residential, commercial and industrial applications.


How it works: The FPC-1000 (boilerwize) probe type LWCO uses patented technology to monitor changes in water conductivity. When defined

parameters are exceeded, the FPC-1000 (boilerwize) makes a decision to turn off the burner based on the volatility/variability of the

resistance readings. This patented technology provides the best protection possible without turning off the burner unless low water

condition exists. As an added measure of safety, the control will turn off the burner if it recognizes an out-of-water condition when the

sensitivity threshold is exceeded.



Features & Benefits:

  • Field configurable control - easily configure boilerwize for 24V, 120V, auto or manual control for steam or hot water boilers. Easy replacement for ALL electronic LWCO on the market
  • For residential, commercial or industrial applications
  • Meets the requirements of ASME Standard CSD-1.
  • Power on LED, green (Auto)/yellow (Manual)
  • Red LED indicating low water condition
  • Test/Reset/Configuration button
  • Self cleaning probe - proprietary feature on probe type minimizes scale build-up and extends recommended cleaning intervals to every 5 years instead of annually
  • No lockout with loss of power if probe is in water
  • Optional feature - Bluetooth connectivity allows customers to connect to mobile devices.
  • Tri-Function Button is a standard offering and allows: 
    • 1. Push-to-Test - quickly and easily test the control to make

      sure it's operating properly without draining boiler.

    • 2. Manual Reset - when control is configured as Manual Reset.

    • 3. Configuration - easily select the desired configuration.

  • Condition Indicator - multifunction LEDs indicate when a unit is powered on at auto mode (green), manual mode (yellow), and when a low water condition is detected (red) for easy visual confirmation of system status.

  • Easy, Leak-Free Installation - the metal-to-metal seal provided by the brass threads ensures leak-free installations. Wrench flats and easy access wiring simplify installation for any hydronic system



Specs

–
Voltage:

120v

24V

Reset Type:

Automatic

Manual

Power Consumption:

1.7 VA

3.6 VA

Type:

Electronic

Application:

Hot Water Boilers

Steam Boilers

Max Temp (F):

120°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Reliable resource for uncommon parts

Simple and reliable control for water boilers.
Steamer
Pottstown, PA
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy